Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ComStar

Model # :WB292676

MPN #: RS-44b

Comstar® RS-44b Refrigerant, Drop In Replacement for R22

Product Description
Please note that as per the United States Environmental Protection Agency's (EPA) new requirement, effective January 1, 2018 Global Industrial can only sell refrigerants containing CFCs, HCFCs or HFCs to individuals/technicians certified under 608 or 609 of the Clean Air Act.
Prior to purchase you will need to complete the form and return it to the instructed email. Once complete, please contact your Global sales representative purchase.


Comstar® RS-44b Refrigerant, Drop In Replacement for R22

RS-44b (R453a) is the newest R22 drop-in replacement refrigerant in the U.S. market. RS-44b has been sold worldwide for the past 3 years as RS-70. It is a true R22 drop-in replacement that operates with very similar discharge pressure, cooling capacity and flow rate as R22. It requires no oil or system component changes and has the lowest GWP of any HFC R22 replacement in the market at 1664 TAR. RS-44b is a PROVEN R-22 replacement now being manufactured in the United States. RS-44b (R453a) is an improved version of our very successful RS-44 (R424a) and has the following advantages.
RS-44b advantages are:
  • RS-44b has the same flow rate as R22
  • RS-44b operates at a similar discharge pressure as R22 and lower pressure than R407A & C, R422B & D, R417a and R427A.
  • RS-44b has the benefit of lower energy consumption.
  • RS-44b operates at near cooling capacity of R22 in both A/C and Refrigeration applications down to -20⁰F evap. temp
  • RS-44b is the lowest GWP HFC R22 replacement on the market at 1664 TAR and is Zero Ozone Depleting.
  • RS-44b can be mixed with R22 or RS-44 without any system performance problems (if a service tech, inadvertently mixes the two refrigerants).
  • RS-44b is good for cap tube and TXV systems. It has been operating in all types of systems with all types of compressors worldwide since 2013.
  • RS-44 is produced in Texas, the UK and Spain.
  • RS-44b requires no oil or system component changes
  • Effective alternate to R438A (MO99)


RS-44b is a non flammable HFC blend. It is compatible with both traditional mineral and synthetic lubricants so that a retrofit to a different refrigerant oil is not required. The small amount of hydrocarbons in RS-44b improve the oil return to the compressor to extend the life of the compressor. RS-44b is a direct replacement for R22, providing an easy and long term solution. Because there is no need to use expensive and hygroscopic synthetic lubricants (POE), the risk of moisture ingress into a refrigeration system is completely avoided. RS-44b has similar discharge pressures as R22 and lower discharge temperature than R22; which make RS-44b a seamless drop-in replacement.
RS-44b is suitable for use as a replacement for R-22 in existing residential, commercial and industrial air conditioning and refrigeration systems.
PRICE
$635.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width10 in
Height17 in
Weight26 lbs

Product Details

TypeRS-44B
Capacity26 Pounds
Package Quantity1
DescriptionRS-44b Drop in Replacement for R22
Manufacturers Part NumberRS-44b
BrandComStar