Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hydrolevel

Model # :WBB974593

MPN #: 711CF

Safgard™ 711 Series 120V Low Water Cut-Off 711CF For Sight Glass Attachement, 120V

Product Description
Safgard™ 711 Series 120V Low Water Cut-Off For Sight Glass Attachement, 120V

Mounts to sight glass tappings. Maintains water level between two probes. Designed to operate with existing water feeder. Includes 711C manifold, two model EL1214 probes and quick hook-up fittings. Note: The 711 & 724 Series is recommended for use on older boilers that do not have tappings suitable for Safgard 400 and CycleGard 400 Series cut-off. Made in the USA.


Click For Instructions


PRICE
$729.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/2 in
Depth2-3/8 in
Height5-4/5 in
Weight3 lbs

Product Details

TypeSteam
Voltage120 V
IncludesTwo Probe Design, Automatic Reset, Quick Hook-Up Fittings
ColorBlack
Manufacturers Part Number711CF
BrandHydrolevel

Warranty

Warranty1 yr