Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




McDonnell & Miller

Model # :WBB916104

MPN #: 143600

McDonnell & Miller Series 64 Low Water Cut-off, Mechanical

Product Description
For residential, commercial, and industrial boiler applications of any steaming capacity. Heavy Duty. Adjustable BX outlet for easy installation. Dual precision switches for dependable operation of the low water cut-off and alarm or electric water feeder. Pack less bellows. Optional manual reset available. 1" (25mm) NPT equalizing pipes required. Maximum boiler pressure 50 psi (3. 5 kg/cm2). Use with TC-4 on hot water systems. Made in the USA.

PRICE
$975.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth9-5/16 in
Height6-1/2 in
Weight13.2 lbs
NPT1 in

Product Details

TypeLow Water Cut-off Mechanical
Series64
Manufacturers Part Number143600
For Use WithSteam And Hot Water Boilers
BrandMcDonnell & Miller

Warranty

Warranty1 yr