Lithonia Lighting® TWX1 LED Wall Pack, Photocell, Adj. Lumen, 5000K, 120-277V, Dark Bronze
Write a Review
|
Questions & Answers (0)
Product Description
The TWX LED wall pack family features a ground-up design with a low initial cost customers demand while providing superior performance in a traditional form. The TWX LED wall packs feature premium borosilicate glass lenses that work in conjunction with the high-efficiency light engine to provide superior illumination while minimizing wasted up-light. The new slim design creates a less obtrusive appearance on the building while still fully covering the unsightly stains leftover from typical HID glass wall packs. The Adjustable Light Output (ALO) option maximizes flexibility both in the field and on distributor shelves. The TWX family has three sizes with lumen packages ranging from 2,950 to 13,850 lumens and are designed to replace 70W to 400W HID wall packs.TWX LED wall pack family, a ground-up design that has the low initial cost customers demand while providing superior performance and a traditional form. The TWX1 LED is energy efficient saving up to 83% in energy costs when replacing a metal halide luminaire. Offering an expected service life of more than 20 years, the TWX1 LED eliminates frequent lamp and ballast replacements associated with traditional technologies. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site. The TWX1 LED ALO luminaires can replace anything from a CFL to 100W metal halide luminaire.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 5 in |
| Height | 12 in |
| Weight | 9 lbs |
Product Details
| Color | Black |
| Series | TWX1 |
| CRI | 80 |
| Voltage | 120 - 277, 347, 480 V |
| Manufacturers Part Number | 268TUH |
| CI Code | 268TUH |
| Housing Material | Aluminum |
| Bulb Type | LED |
| Lumens | 1600-13,200 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 Year Limited |