Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shel Lab

Model # :WBB2235450

MPN #: SGO3

SHEL LAB® SGO3 Gravity Convection Laboratory Oven, 3.0 Cu.Ft. (85 L), 110-120V

Product Description
This unit has triple wall construction and easy to read microprocessor controls. Adjust the air exhaust from the chamber without putting your fingers near the heat source. Even at temperatures of 306°C, the outer skin of this unit meets all CE requirements, meaning your application will stay hot but your workspace will not.

This gravity convection oven provides a degree of uniformity comparable to most forced air ovens on the market. The 99 min 59 hr digital timer has an independent control so its use is optional. Once the timer expires the power is cut to only the heating elements.

These Units Include:
  • Microprocessor Controls
  • Superb Temperature Control
  • Cool Touch Damper
  • Digital Timer to 99hr and 59 min
  • CE Approved
  • 24 Month Limited Warranty


PRICE
$3,665.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity50 lbs Per Shelf
Weight170.5 lbs
Exterior Dimensions26.9"W x 28.6"D x 34"H
Inside Dimensions16.5"W x 19.5"D x 16.2"H

Product Details

TypeLab Ovens
ColorGray
Hertz50/60 Hz
Temperature Uniformity+/-3.5°C at 150°C
Temperature RangeAmbient +20 to 306 °C
Capacity3.0 ft³
Voltage110-120 V
Number of Shelves3 Supplied (7 Maximum)
MaterialStainless Steel Interior, Powder Coat Steel Exterior
ControllerDigital PID
DescriptionGravity Convection Lab Oven
Manufacturers Part NumberSGO3
BrandShel Lab

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL 61010-1, EN 61010-1, CSA 61010-1, CE