SCILOGEX Linear/Orbital Shaker Fixing Clip 18900032, For Use with 200-250ml Round Flasks
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Volume mL | 200-250 ML |
| Description | Shaker Fixing Clip |
| Features | For Round Flasks |
| Manufacturers Part Number | 18900032 |
| For Use With | SK O180, SK O330 |
| Brand | Scilogex |
Warranty
| Warranty | 2 yr |
Related Products
Ohaus® Rocking and Waving Shakers are innovatively designed for use in a wide range of lab applications. Rocking Shakers provide controlled seesaw-like motion, while Waving Shakers offer a smooth, low-foaming, 3D wave motion. Available in microprocessor-controlled digital models and economical non-digital models. All models include a non-slip mat, and most models are available with a stacking tray option to easily double the capacity. Features: Applications: Mixing Blood Samples, DNA Extractions, Blotting Techniques, Staining and Destaining Gels, Hybridizations Display: Easy-to-read, ...
Endeavor™ Light Duty Shaker 3 mm orbit, stable, accurate, long-term shaking is ensured with the triple eccentric drive and maintenance-free brushless DC motor. Integrated overload and unbalanced detection to protect samples. Features: Applications: Microbiology, Molecular Biology, ELISA Assays, Cell Cultures, Immunoassays, Protein Studies, Bacterial and Yeast Cultures, Staining/Destaining, Blotting Techniques, DNA Studies, Solubility Studies, Environmental and Food Sciences, Chemistry, General Mixing Display: Bright, backlit LCD display for speed and time, timer will count up elapsed ...
Ohaus® Rocking and Waving Shakers are innovatively designed for use in a wide range of lab applications. Rocking Shakers provide controlled seesaw-like motion, while Waving Shakers offer a smooth, low-foaming, 3D wave motion. Available in microprocessor-controlled digital models and economical non-digital models. All models include a non-slip mat, and most models are available with a stacking tray option to easily double the capacity. Features: Applications: Mixing Blood Samples, DNA Extractions, Blotting Techniques, Staining and Destaining Gels, Hybridizations Display: Easy-to-read, ...
Ohaus® Heavy Duty Shakers are designed to handle a wide range of applications no matter how difficult the task. Powerful, convenient shakers provide consistent orbital shaking action. Digital models offer accurate speed control for applications that demand repeatable results. Non-digital models are an economical alternative. Maximize throughput and efficiency in your laboratory - eight models with load capacities ranging from 16 to 68 kg. Features: Applications: Cell Cultures, Solubility Studies, Extractions, Bacteria & Yeast Cultures and Suspensions, Staining/Destaining, Immunoassays, ...
Endeavor™ Light Duty Shaker Orbital, 3 mm, 4 Microplates or 2 Micro-tube Racks, stable, accurate, long-term shaking is ensured with the triple eccentric drive and maintenance-free brushless DC motor. Integrated overload and unbalanced detection to protect samples. Features: Applications: Microbiology, Molecular Biology, ELISA Assays, Cell Cultures, Immunoassays, Protein Studies, Bacterial and Yeast Cultures, Staining/Destaining, Blotting Techniques, DNA Studies, Solubility Studies, Environmental and Food Sciences, Chemistry, General Mixing Display: Bright, backlit LCD display for ...