Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scilogex

Model # :WBB807528

MPN #: 83201005

SCILOGEX SK-O180-Pro Orbital LCD Digital Shaker, 83201005, 100-800 RPM, 100-220V, 50/60Hz

Product Description
Easy-to-read backlit LCD displays for speed and timer. Maximum load 2.5Kg/5.5Lbs. Wide range of platform options for culture flasks, flasks etc. (Sold Separately). 100-800RPM shaking speed range. 10mm linear/reciprocal action. Timer or continuous operation. 1-1199 minutes timer. Independent LCD digital displays for shaking speed and timer function. cTUVus approved. CE Marked. 2 Year Limited Warranty.

PRICE
$1,279.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Orbit Diameter0.8mm in
Max Load5.5 lbs
Orbital Diameter0.8
Plate Size9 x 9 in

Product Details

RPM100-500 rpm
Operating Temperature Range18 °C
MotionOrbital
Temperature Range+4 - 40 °C
Wattage30 W
Voltage110 V
ControlDigital
DescriptionSK-O180-Pro Orbital LCD Digital Shaker
Manufacturers Part Number83201005
Timer1-1199 Minutes
Max Humidity9
BrandScilogex
Speed100 - 500 rpm
Frequency60 Hz

Warranty

Warranty2 yr