This tray holds (18) 25 mL flasks. Measures 5" x 10.2". For use with Precision Shaking Water Baths.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Thermo Scientific 25 mL Flask Tray For Precision Shaking Water Baths
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,369.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Exterior Dimensions | 10-3/16"L x 5"W |
Product Details
| Type | Water Bath Accessories |
| Capacity | (18) 25ml Flasks L |
| Material | Stainless Steel |
| Description | 25 mL Flask Tray |
| Manufacturers Part Number | 3161599 |
| For Use With | Thermo Scientific TSSWB15, TSSWB27, TSSWB15S, TSDUB15 |
| Brand | Thermo Scientific |