Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beverage-Air

Model # :WBB383574

MPN #: UCF27HC

Shallow Undercounter Refrigerator & Freezer Food Prep Series, 27"W - UCF27HC

Product Description
UCR-SERIES UNDERCOUNTER UNITS Whenever space is a limiting factor and health inspection approval is critical, compact, shallow-depth refrigerators and freezers have provided the answer. Single door refrigerator and matching freezer are only 20" wide by 21" deep. Overall, height on 6" legs supplied is 31". Two-door companion refrigerator is 34" wide by 23" deep. CABINET CONSTRUCTION Models feature construction with stainless steel exteriors and anodized aluminum interiors. Cabinets are insulated with 2" thick foamed-in-place polyurethane insulation for maximum energy conservation and structural integrity. Doors are mounted to cabinet on heavy duty self-closing, cartridge style hinges with 120° stay open position. Doors are equipped with a snap-in-place vinyl magnetic gasket for positive seal. Convenient, double pull style door handle is made of black anodized aluminum. 6" high legs are standard. Cabinet interior standard with 2 steel wire epoxy coated shelves per section. REFRIGERATION Balanced refrigeration systems provide refrigerator holding temperatures of 35° to 38° range. Freezer model temperature is held at zero and below. Refrigerants used are R134a in the refrigerators and 404a in the freezer. Both are CFC free providing full compliance with environmental concerns. Interior forced-air system with high humidity evaporator coils, provides the ideal environment for food preservation. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.

PRICE
$4,049.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30-1/4 in
Height81-3/4 in
Compartment Width23 in
Compartment Depth18 in
Compartment Height23 in
Weight162 lbs

Product Details

Horsepower3/4 HP
ColorStainless Steel
Amperage13.7 A
SeriesUCF
Hertz60 Hz
Capacity6.25 ft³
Voltage208-230 V
Number of Doors8
Number of Shelves2
MaterialSteel
DescriptionUndercounter Refrigerator & Freezer
Manufacturers Part NumberUCF27HC
BrandBeverage-Air