Beverage Air® WTRD27AHC-2 Worktop Refrigerator W/ Drawers WTRD 29"D Series, 27"W
Write a Review
|
Questions & Answers (0)
Product Description
WTRD SERIES-29" DEPTH Versatile, compact (29" depth) with stainless steel work tops and 4" high removable backsplash for refrigerated storage of food products. Working height is 35 1/2". CABINET CONSTRUCTION Heavy duty construction includes exterior stainless steel on front, sides, door(s) and grille. Cabinet back and bottom are galvanized steel. Interior liner is made of corrosion resistant anodized aluminum. Interior thermometer is standard. In cabinets with doors and drawers, doors are mounted to face of cabinet on cartridge-style hinges permitting them to self close under their own weight. Hinges also allow doors to stay open 120° and permit easy door removal for service and cleaning if required. A plug-in type vinyl magnetic gasket is attached to each door for positive seal. Cabinet insulation is CFC and HCFC-free foamed-in-place polyurethane of two-inch minimum thickness. Units are supplied with 6" high casters. Front casters have wheel locking mechanism. DRAWER CONSTRUCTION Drawer frames are constructed of heavy-duty stainless steel. Telescoping design slides make opening drawers smooth and easy. Heavy duty construction ensures maximum support of stored food products. Slides have locking mechanism to prevent drawers from being pulled off of cabinets. For your convenience, drawers accommodate 6" or 4" deep pans. Heavy-duty pan divider supports are supplied. Foodservice pans for drawers are not included. Snap-type vinyl magnetic gasket is attached to each drawer for positive seal. Drawers extend 17" (when opened). REFRIGERATION Robust and balanced refrigeration system ensures that food stays fresh for a longer period of time. Optimum air flow inside cabinets helps in keeping uniform temperature within the cabinet. Refrigeration system uses environment friendly R134a refrigerant which is CFC and HCFC free. Design utilizes automatic condensate removal process. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.
PRICE
$4,649.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 29 in |
| Height | 39-1/2 in |
| Compartment Width | 23 in |
| Compartment Depth | 19 in |
| Compartment Height | 23 in |
| Weight | 164 lbs |
Product Details
| Type | Reach In |
| Horsepower | 1/2 HP |
| Color | Stainless Steel |
| Amperage | 11.4 A |
| Series | WTRD |
| Hertz | 60 Hz |
| Number of Drawers | 2 |
| Capacity | 7.25 ft³ |
| Voltage | 115 V |
| Number of Doors | 4 |
| Material | Steel |
| Description | Worktop Refrigerator w/ Drawers |
| Manufacturers Part Number | WTRD27AHC-2 |
| Brand | Beverage-Air |