Saunders Shatterproof Acrylic Clipboard 21567
Write a Review
|
Questions & Answers (0)
Product Description
Acrylic Clipboard works great in the classroom, office or in your home. Strong, durable lightweight design is ideal for medical professionals, pharmaceutical representatives, sport coaches and players, delivery/distribution, outside sales, students, teachers, trade shows and government workers. Clipboard easily fits into briefcase, backpack or sports bag. Strong low-profile clip with rubber grips holds up to 1/2" paper securely. High-impact, 1/8" thick acrylic is shatter-resistant and scratch-resistant. Store it neatly on a wall or bulletin board with its built-in hanging hole. Clipboard holds letter/A4-size paper.
PRICE
$22.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/16 in |
| Width | 8-11/16 in |
| Height | 12 in |
Product Details
| Type | Clipboard |
| File Size Type | Letter |
| Orientation | Portrait |
| Color | Blue |
| Style | Standard |
| Material | Acrylic |
| Description | Shatterproof Acrylic Clipboard |
| Clipboard Material | Acrylic |
| Package Quantity | 1 |
| Manufacturers Part Number | 21567 |
| Brand | Saunders |