Officemate® Wood Clipboard 83104
Write a Review
|
Questions & Answers (0)
Product Description
Clipboard features a lightweight, portable design to keep a stable writing surface with you at all times. Smooth surface on both sides features beveled edges for safe, comfortable use. Strong, steel spring clip securely holds papers in place to prevent them from sliding while you write. Eco-friendly design is made from a high percentage of recycled or recovered wood content.
PRICE
$15.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 15 in |
| Height | 20 in |
Product Details
| Type | Clipboard |
| Orientation | Portrait |
| Color | Brown |
| Style | Standard |
| Material | Hardwood |
| Clipboard Material | Wood |
| Package Quantity | 1 |
| Description | Wood Clipboard |
| Manufacturers Part Number | 83104 |
| Brand | Officemate |