Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3784584

MPN #: 12912

Ergodyne® Shax 6001 Lightweight Pop-Up Tent, 10'L x 10'W x 10'H, Lime

Product Description
Features:
  • 10ft x 10ft Footprint - 10ft x 10ft // 3m x 3m canopy provides 100 square feet of shaded area
  • Stable, Lightweight Construction - Steel frame with reinforced canopy corners
  • UV Protection - Rugged 210D polyester canopy with UPF 50+ treatment protects against harmful UV rays
  • Waterproof Protection - PU coating provides a waterproof barrier against rain and other elements
  • Multiple Heights - ABS plastic sliders with push-button locks extend to three heights, ranging 9.3ft - 10ft // 2.8m - 3m
  • Easy Storage & Transport - Includes a large, wheeled storage bag that fits collapsed tent with canopy still attached
  • Added Stability - Four heavy-duty ground stakes and four ropes included
  • Lightweight - Approximate weight is 38lbs // 17.2kg
  • Tested & Approved - Meets CPAI-84 code
  • Ideal For - Use on jobsites or any outdoor activity such as parties, weddings or sporting events


PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width10 ft
Height10 ft
Weight38 lbs
Size10 x 10 ft

Product Details

Assembly RequiredNo
Frame Color FamilySilver
ColorLime
Series6001
Canopy StylePop Up
Number of Poles4
MaterialPolyester
Package Quantity1
Frame MaterialSteel
Leg TypeStraight Leg
Manufacturers Part Number12912
BrandErgodyne

Compliance & Certifications

CertificationsCPAI-84