- 10ft x 10ft Footprint - 10ft x 10ft // 3m x 3m canopy provides 100 square feet of shaded area
- Stable, Lightweight Construction - Steel frame with reinforced canopy corners
- UV Protection - Rugged 210D polyester canopy with UPF 50+ treatment protects against harmful UV rays
- Waterproof Protection - PU coating provides a waterproof barrier against rain and other elements
- Multiple Heights - ABS plastic sliders with push-button locks extend to three heights, ranging 9.3ft - 10ft // 2.8m - 3m
- Easy Storage & Transport - Includes a large, wheeled storage bag that fits collapsed tent with canopy still attached
- Added Stability - Four heavy-duty ground stakes and four ropes included
- Lightweight - Approximate weight is 38lbs // 17.2kg
- Tested & Approved - Meets CPAI-84 code
- Ideal For - Use on jobsites or any outdoor activity such as parties, weddings or sporting events
Ergodyne® Shax 6001 Lightweight Pop-Up Tent, 10'L x 10'W x 10'H, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 10 ft |
| Height | 10 ft |
| Weight | 38 lbs |
| Size | 10 x 10 ft |
Product Details
| Assembly Required | No |
| Frame Color Family | Silver |
| Color | White |
| Series | 6001 |
| Canopy Style | Pop Up |
| Number of Poles | 4 |
| Material | Polyester |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | Straight Leg |
| Manufacturers Part Number | 12914 |
| Brand | Ergodyne |
Compliance & Certifications
| Certifications | CPAI-84 |