25 Pack of Bungee Balls
|
Questions & Answers (0)
Product Description
Secure your canopy walls and roof to frame with these Bungee Fasteners. Built for installation of canopy walls and doors. Replace worn out bungees to your existing canopy. Package Includes (25) Bungee Cords.
PRICE
$23.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Bungee Balls |
| Material | Nylon |
| Package Quantity | 25 |
| Color | White |
| Manufacturers Part Number | 53510 |
| For Use With | Canopy Walls & Roof |
| Brand | ShelterLogic |
Warranty
| Warranty | 1 yr |