- 10ft x 20ft Footprint - 10ft x 20ft // 3m x 6m canopy provides up to 200 square feet of shaded area
- Ultimate Durability - Powder-coated steel frame and reinforced corners on the canopy to withstand tough conditions
- UV Protection - Rugged 300D polyester canopy with UPF 50+ treatment protects against harmful UV rays
- Waterproof Protection - PU coating provides a waterproof barrier against rain and other elements
- Multiple Heights - Sliders with push-button locks extend to four heights, ranging 10ft-10.8ft // 3m-3.3m
- Increased Airflow - Dual vents at the top promote circulation and a cooler interior
- Easy Storage & Transport - Includes a large wheeled storage bag that fits collapsed tent with canopy attached
- Increased Visibility - Hi-vis option and reflective accents
- Added Stability - Eight heavy-duty ground stakes and four ropes included
- Tested & Approved - Meets CPAI-84 code
- Ideal For - Use on jobsites or any outdoor activity such as parties, weddings or sporting events
Ergodyne® Shax 6004 Heavy Duty Pop-Up Tent, 20'L x 10'W x 10-13/16'H, Lime
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$599.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 10 ft |
| Height | 10-13/16 ft |
| Weight | 85.7 lbs |
| Size | 10 x 20 ft |
Product Details
| Assembly Required | No |
| Frame Color Family | Silver |
| Color | Lime |
| Series | 6004 |
| Canopy Style | Pop Up |
| Number of Poles | 6 |
| Material | Polyester |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | Straight Leg |
| Manufacturers Part Number | 12909 |
| Brand | Ergodyne |
Compliance & Certifications
| Certifications | CPAI-84 |