Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3784630

MPN #: 12956

Ergodyne® Shax 6056 Heavy Duty Pop-Up Tent Kit w/ Mesh Windows, 10'L x 10'W x 10-13/16'H, Lime

Product Description
The Shax 6056 Heavy-Duty Pop-Up Tent Kit with Mesh Windows provides quick, reliable shelter for shade, rest and recovery on the job site. This kit allows the tent to be partially enclosed for privacy, security and protection from the elements.

Mesh windows let air flow freely through the tent to improve stability in windy conditions, while also creating a cooler, more comfortable space for workers to rest and recharge on the job site. The weight bags easily fill with dirt or sand and attach to opposing tent legs for added stability.

What's Included:
  • (1) Shax 6002 Heavy-Duty 10ft x 10ft Pop-Up Tent: Includes storage bag, ground stakes and ropes to provide a secure base and canopy
  • (2) Shax 6195 Tent Window Sidewalls: Provides extra visibility while creating a breezeway under the canopy for additional stability in windy conditions
  • (1) Shax 6094 Tent Weight Bags - 2 Pack: Offers extra security and stability on windy days


PRICE
$569.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width10 ft
Height10-13/16 ft
Weight52.4 lbs
Size10 x 10
Side Wall Height6 ft 4 in

Product Details

Assembly RequiredNo
Frame Color FamilySilver
ColorLime
Series6056
Canopy StylePop Up
Number of Poles4
MaterialPolyester
Package Quantity1
Frame MaterialSteel
Leg TypeStraight Leg
Manufacturers Part Number12956
BrandErgodyne

Compliance & Certifications

CertificationsCPAI-84