- Added Protection and Privacy - Attaches to pop-up tents for extra shelter from sun, wind and rain
- One Size - Compatible with the 10ft x 10ft // 3m x 3m Shax 6001 and 6002 Pop-Up Tents, as well as the 10ft x 20ft // 3m x 6m Shax 6004 Pop-Up Tent
- Steady Airflow - Mesh window creates a breezeway under the canopy to keep workers cool and the tent stable
- Ultimate Durability - 300D polyester shell with PU and UV coatings
- Easy, Secure Attachment - Eight side hook & loop straps, four top clips and two bottom clips fasten the sidewall firmly to the tent frame, while three top loops allow the panel to be rolled up and stowed when not in use
- Tested & Approved - Meets CPAI-84 code
- Ideal For - Use on jobsites or any outdoor activity such as parties, weddings or sporting events
Ergodyne® Shax 6195 Pop-Up Tent Sidewall with Mesh Window, 9-1/2'L x 6-5/16'H, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 ft |
| Height | 6-5/16 ft |
| Weight | 0.8 lbs |
| Size | 9-1/2 x 6-5/16 |
| Side Wall Height | 6 ft 4 in |
Product Details
| Assembly Required | No |
| Color | White |
| Series | 6195 |
| Material | Polyester |
| Package Quantity | 1 |
| Manufacturers Part Number | 12929 |
| Brand | Ergodyne |
Compliance & Certifications
| Certifications | CPAI-84 |