Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WB443425BL

MPN #: 30090-BLUE

Akro-Mils ShelfMax® Plastic Nesting Storage Shelf Bin 30090 - 6-5/8"W x 11-5/8"L x 6"H Blue - Pkg Qty 10

Product Description
Nesting Shelf Parts Bins
Akro-Mils shelf bins set the industry standard for quality. These durable industrial grade polymer bins are waterproof, and grease and oil resistant. The design features, built-in rear hang lock which allows bins to tilt out for complete access while hooking onto shelf to prevent spills. The wide hopper front, with molded-in label holder, allows complete access to contents of parts bins, and the edges are reinforced for added strength. Nests to save space when not in use. Designed to be used with standard 12", 18" and 24" deep shelving units or racks.

Optional bin cups and dividers are sold separately. Bins cups sort and hold smaller parts and can be lifted out for easier access and restocking.

PRICE
$40.40  Sold in packages of 10 / $4.04 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-5/8 in
Width6-5/8 in
Height6 in
Size (L x W x H)11-5/8 x 6-5/8 x 6 in
Inside Length9-3/4 in
Inside Width5 in
Inside Height5-15/16 in

Product Details

ColorBlue
MaterialPolypropylene
Package Quantity10
Manufacturers Part Number30090-BLUE
Stack and/or NestNest
BrandAkro-Mils