Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Albion

Model # :WBB196035

MPN #: DCXS03031-R

Albion® Institutional Caster - Rigid 3" Diameter 275 Lb. Cap. - DCXS03031-R

Product Description
Albion® Institutional Caster - Rigid 3" Diameter 275 Capacity Lbs.

This Albion DC Series Caster is ideal for the institutional markets. Includes non-marring TPR wheels and interlocking thread guards. Great for use on dolly carts, display carts, medical carts and transport cases. Zinc plated rig. Features 275 lb. capacity. Wheel diameter measures 3 inches. Width of caster is 1-1/4 inches and height of caster is 4-1/4 inches. Dark Gray finish.

PRICE
$27.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/4 in
Height4-1/4 in
Weight Capacity275 lbs
Wheel Diameter3 in
Plate Size3-5/8 x 2-1/2 in
Bolt Spacing1-3/4 x 2-13/16 to 3-1/16 in

Product Details

Wheel MaterialThermoplastic Rubber
TypeLight Duty
Brake TypeNo Brake Included
ColorGray
Caster TypeRigid
Caster Rig MaterialZinc Plated
Caster IndexMedical
Manufacturers Part NumberDCXS03031-R
BrandAlbion