Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WB921215

MPN #: 7100157035

DBI-Sala™® Shockwave 2 Absorbing Lanyard with Snap Hooks

Product Description
DBI/Sala® Shockwave 2 Absorbing Lanyard with Snap Hooks

ShockWave™2 Shock Absorbing Lanyard - Model # 1244306. 6 ft. (1.8m) single-leg with tubular web and snap hooks at each end.

Features:
  • 6 ft. (1.8m) single-leg lanyard
  • Stretches in reaction to your movements
  • Abrasion resistant polyester tubular webbing
  • User friendly self locking snap hooks at each end
  • Energy absorbing design limits fall arrest forces
  • Built-in impact indicator
  • Protected labels, equipped with i-Safe™


PRICE
$199.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Weight Capacity310
Extended Length6 ft
SizeOne Size
Lanyard Length6 ft
Strap Width2 in
Anchorage Connection Gate Opening3/4
Harness Connection Gate Opening3/4
Adjustable LengthNo
Working Length4-1/2' - 6'

Product Details

Assembly RequiredNo
Harness Connection MaterialSteel
TypeShock Absorbing Lanyard
Number of Legs1
ColorYellow
SeriesShockWave 2
Anchorage ConnectionSnap Hook
MaterialPolyester
DescriptionShockWave2™ with Snap Hook
Manufacturers Part Number7100157035
Lanyard MaterialPolyester
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
Brand3M DBI-SALA