Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1345814

MPN #: 7012693283

3M™ DBI-SALA® ShockWave™2 100% Tie-Off Shock Absorbing Lanyard 1244448, 1 EA

Product Description
3M™ DBI-SALA® ShockWave™2 100% Tie-Off Shock Absorbing Lanyard 1244448, 1 EA1244448

ShockWave™2 shock absorbing lanyards incorporate a unique stretchable design. It offers complete freedom of movement while reducing trip fall hazards, dragging or snagging by expanding to 6 ft. (1.8m) when taut and automatically contracting to 4-1/2 ft. (1.4m) in reaction to the worker's movements. The design is lightweight and provides added comfort and safety. The unique inner core begins to extend and absorb energy once subjected to a fall, and limits the fall arrest forces to safe levels. A built-in impact indicator provides easy visual evidence if the shock has been involved in a fall. All DBI/SALA® lanyards incorporate our patented self-locking snap hooks which are widely recognized in the industry for their user friendly operation and are preferred by safety professionals and workers alike. Specifically designed to allow you to open and connect the hook without getting your thumb or fingers in the way - even with gloves on.
  • 6 ft. (1.8m) double-leg 100% tie-off lanyard
  • Stretches in reaction to your movements
  • Abrasion resistant polyester tubular webbing
  • User friendly self locking snap hook at center
  • Saflok-Max™ self-locking steel rebar hooks at leg ends
  • Energy absorbing design limits fall arrest forces
  • Built-in impact indicator
  • Protected labels, equipped with 3M™ Connected Safety ID (CSID)
PRICE
$679.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Weight Capacity310
Extended Length10' in
SizeOne Size
Lanyard Length6 ft
Strap Width1-5/16 in
Adjustable LengthNo
Anchorage Connection Gate Opening2-1/2
Harness Connection Gate Opening3/4
Working Length6'

Product Details

Harness Connection MaterialSteel
Number of Legs2
Anchorage ConnectionRebar Hook
MaterialPolyester Tubular Web
Manufacturers Part Number7012693283
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
Brand3M DBI-SALA
TypeShock Absorbing Lanyard
ColorYellow
SeriesShockWave 2
StyleStretch
Leg Connection TypeRebar Hook
Package Quantity1
DescriptionShockWave2™ Shock Absorbing Lanyard
Lanyard MaterialPolyester

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.13