Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EDI-USA

Model # :WBB3190413

MPN #: E-BPSC-02P

EDI-USA Shooters Cut Ballistic Shield, Level III+, 31-1/2"L x 19-1/2"W, Black

Product Description
Designed for tactical operations, the EDI-USA shooters cut ballistic shield is the tool of choice for law enforcement and security personnel who operate in high-risk environments.

Shooters Cut Ballistic Shield, Level III+. Tested to Level III+ (ambient) to resists up to 5.56 M885 Green Tip, including lower rifle threats such as 7.62 FMJ and pistol / handgun threats. Features integrated side handle and arm rope, with forearm cushion pad, for comfortable one-handed hold. Includes cutouts on left and right sides for resting weapon or firearm in other hand. Designed for entry and active shooter situations. Dimensions: 19-1/2" x 31-1/2". Easily fits in most vehicles (trunk or backseat). 8-year shelf life.

All of the ballistic levels can also resist the same ballistic level on the shield's ballistic window (viewport) and includes an ergonomic handle on the back for comfort and mobility.

This shield can be custom-designed in additional sizes upon request.

Restricted from sale in the State of Connecticut except when shipping to a government agency, police department, sheriff's department, corrections department, or a company engaged in security services.

PRICE
$4,479.00

1
1
Ships in 32 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/2
Width19-1/2
Size31-1/2" x 19-1/2"

Product Details

TypeShooters Cut Ballistic Shield
MaterialBallistic Composite
DescriptionLevel III+ Ballistic Shield
ColorBlack
Manufacturers Part NumberE-BPSC-02P
BrandEDI-USA