Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clarke

Model # :WBB2028760

MPN #: 107409095

Clarke® Maxxi 35 Wet/Dry Vacuum, 9 Gallon Cap.

Product Description
The Maxxi II™ 35 wet/dry vacuum exceeds cleaning expectations with increased versatility, enhanced power and cost-efficient performance. Featuring a unique filter system, the Maxxi II-35 offers one solution for both wet and dry filtration. The lightweight design ensures easy transportation. The Maxxi II-35 offers a variety of standard accessories, ranging from hoses and wants to squeegees and dusting tools.

Features
  • Wet/Dry Tank Vacuum - 9 Gallon (35L) Tank
Includes Tools:
  • Floor Nozzle Rubber, Floor Nozzle Brush, Crevice Tool, Extension Tube/Wand, and 6 Foot Hose
  • Sound Pressure 62 dBA


PRICE
$679.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width17 in
Height29 in
Weight25 lbs
Water Lift72 in
Cord Length50'
Hose Diameter1-1/4 in
Hose Length6 ft

Product Details

Filter TypeStandard
Wattage1100 W
FiltrationDry Cartridge Filter
MaterialPlastic
Manufacturers Part Number107409095
BrandClarke
TypeWet/Dry Vacuum
CFM101 CFM
Type of PowerCorded
ColorBlue
Amperage9 A
Hertz60 Hz
Capacity9 gal
Voltage120 V
DescriptionMaxxi 35 - 9 Gal
Decibels81

Compliance & Certifications

CertificationsETL/CSA