Shop-Vac® Wet & Dry Vacuum, 3 HP, 55 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
55 Gallon 3.0 PHP Two-Stage Motor. With drum, and dolly. Filter Type is Cartridge Filter.
PRICE
$1,125.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-7/8 |
| Width | 26 in |
| Depth | 25-7/8 in |
| Height | 55 in |
| Weight | 84 lbs |
| Water Lift | 95 in |
| Cord Length | 35' |
| Hose Length | 12 ft |
Product Details
| For Use With | Cartridge Filter |
| Filter Type | Standard |
| Wattage | 230 W |
| Filtration | Cartridge Filter |
| Material | Steel |
| Manufacturers Part Number | 9700506 |
| Brand | Shop-Vac |
| Type | Wet/Dry Vacuum |
| CFM | 80 CFM |
| Horsepower | 3 HP |
| Type of Power | Corded |
| Color | Black |
| Amperage | 11 A |
| Capacity | 55 gal |
| Voltage | 120 V |
| Description | Wet/Dry Vacuum |
Compliance & Certifications
| Certifications | cUL |