Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfin Industrial

Model # :WBB2680234

MPN #: DM 3

Delfin HEPA Vacuum - 26.4 Gallon 3 HP

Product Description
The DM 3 is an all-purpose vacuum system that was classically designed to boast of its performance and versatility. This easy-to-use system can pick up wet and dry simultaneously or heavier dust in moderation, making it suitable for most work environments where ongoing cleaning is recommended. The most powerful single phase system.
Features:
  • Compact and Mobile Design
  • Three powerful bypass motors with independent cooling
  • Solid steel chassis with sound absorbing material for motor protection
  • Removable collection container, 26 gal.
  • Polyester antistatic, class M star filter as main filter, HEPA H14 secondary
  • Integrated Filter Cleaning System
PRICE
$8,489.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width30 in
Height59 in
Weight187 lbs
Water Lift80.9 in
Cord Length30'
Inlet Size80mm in

Product Details

Wattage345 W
FiltrationHEPA
MaterialSteel
Manufacturers Part NumberDM 3
Tank MaterialSteel
BrandDelfin Industrial
TypeCanister HEPA Vacuum
CFM282.5 CFM
Horsepower3 HP
Type of PowerSingle Phase
ColorGray
Motor Amps19.6 A
StyleCanister
Capacity26-2/5 gal
Voltage115 V
Decibels76 dB

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, CSA