Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VersaCart

Model # :WBB3778310

MPN #: 101-5150-B-T MTG

VersaCart Shopping Cart with Rear Basket & Rear Lower Tray, 3.99 Cu. Ft. Capacity, Metallic Gray

Product Description
The Express™ 5150 Metal Two-Tier Shopping Cart combines generous shopping capacity with a compact footprint, making it ideal for quick trips and smaller store formats. This configuration features a rear basket and rear lower tray for added storage flexibility, helping shoppers carry personal items and bulky purchases with ease. Its sleek wire construction, narrow profile, and short wheelbase improve maneuverability in tight aisles, while the e-coat base with metallic grey powder-coat finish delivers long-lasting durability and a polished appearance. Convert your basket shoppers into cart shoppers with a convenience cart. Convenience carts are the perfect solution for customers who shop several times a week. Singles, couples and the elderly will also find this solution helpful. They add extra convenience to your store by allowing customers to easily navigate crowded aisles, while having enough capacity to fit a medium shop. Happy customers shop for longer and spend more.

Features:
  • 7-5/16" nesting saves front-end space
  • Contemporary design with sleek, curved chassis and basket provides a stylish addition to your store
  • Easy branding options include logo plate and handle logo
  • Purse hook encourages shoppers to hang bags outside of the basket, keeping baskets free for shopping
  • 5" non-marking wheels ensure that your store's floors stay clean


PRICE
$229.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-5/8 in
Width22-11/16 in
Height40-7/8 in
Weight Capacity800 lbs
Weight95 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeShopping cart
ColorMetallic Gray
Wheel TypePolyurethane
StyleMetal Shopping Cart
Capacity3.99 ft³
MaterialSteel/Polypropylene
Package Quantity1
Manufacturers Part Number101-5150-B-T MTG
Stack and/or NestNest
BrandVersaCart