VersaCart Dual Access Double Outdoor Shopping Cart Corral with Divider 24'L x 60"W
Write a Review
|
Questions & Answers (0)
Product Description
DUAL ACCESS DOUBLE OUTDOOR SHOPPING CART CORRAL WITH DIVIDER
Reduce Vehicle Damage Claims by giving your Customers a Convenient Place to Return Shopping Carts.
This cart corral keeps your shopping carts close to the store, welcoming shoppers and providing a convenient station for customers to return their carts to, increasing available parking spaces. Corral also reduces grocery cart damage and theft, as well as helps to lower labor costs for cart collection. Cold-rolled galvanized steel construction is corrosion resistant and welded seams and joints offer excellent durability. Modular design reduces shipping costs and offers easy assembly. A high-visibility sign is included to help notify customers where to return grocery carts when finished shopping.
Note: 2 Anchor Bolts (sold separately) are required per corral.
Reduce Vehicle Damage Claims by giving your Customers a Convenient Place to Return Shopping Carts.
This cart corral keeps your shopping carts close to the store, welcoming shoppers and providing a convenient station for customers to return their carts to, increasing available parking spaces. Corral also reduces grocery cart damage and theft, as well as helps to lower labor costs for cart collection. Cold-rolled galvanized steel construction is corrosion resistant and welded seams and joints offer excellent durability. Modular design reduces shipping costs and offers easy assembly. A high-visibility sign is included to help notify customers where to return grocery carts when finished shopping.
Note: 2 Anchor Bolts (sold separately) are required per corral.
PRICE
$1,999.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Width | 60 in |
| Height | 90 in |
| Weight | 340 lbs |
Product Details
| Assembly Required | Unassembled |
| Type | Dual Access Double Cart Corral with Divider |
| Material | Galvanized Steel |
| Manufacturers Part Number | 1075 (560-030) |
| Brand | VersaCart |