Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VersaCart

Model # :WBB3778355

MPN #: 120-085 MTG

VersaCart S Standard Wire Shopping Cart, 5.77 Cu. Ft. Capacity, Metallic Gray

Product Description
The S Series 85 Liter Metal Shopping Cart is a compact convenience cart designed for quick trips, convenience stores, and smaller basket shops. Its narrow wire-frame profile moves easily through tight aisles and high-traffic checkout areas while still providing enough capacity for medium-size shops. Built with durable steel construction and a powder-coated finish, it delivers long-lasting performance in busy retail environments. As part of the S Series family, it helps create a seamless, coordinated look across your store equipment. We offer a variety of different styles and sizes of traditional shopping carts in both wire and plastic. Our commitment to quality, design and innovation ensures that you get the very best for your store. Our traditional carts are built into families, designed to match other categories of shopping cart,

Features:
  • Clear basket visibility helps reduce missed items
  • Nests in 8.5" for space-saving storage
  • standard design with enhanced strength and durability
  • Extra horizontal wires for added strength
  • Double wire on top frame for stability
  • Fixed lower tray for reduced noise and greater durability
  • Top rails and corner bumpers included to prevent damage to product and fixtures and for customer safety
  • High impact 4" PU wheels with closed bearing system


PRICE
$215.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-5/8 in
Width18-3/8 in
Height36-7/8 in
Weight Capacity375 lbs
Weight60 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeShopping cart
ColorMetallic Gray
Wheel TypePolyurethane
StyleMetal Shopping Cart
Capacity5.77 ft³
MaterialSteel/Polypropylene
Package Quantity1
Manufacturers Part Number120-085 MTG
Stack and/or NestNest
BrandVersaCart