Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VersaCart

Model # :WBB3778311

MPN #: 101-5150-C-T MTG

VersaCart Shopping Cart with V2 Child Seat & Rear Lower Tray, 3.7 Cu. Ft. Capacity, Metallic Gray

Product Description
The Express™5150 Metal Two-Tier Shopping Cart child seat and rear lower tray is designed for family-friendly shopping without sacrificing capacity or maneuverability. Its double-basket design supports larger basket sizes in a compact footprint, while the rear lower tray provides space for heavier or oversized items. The integrated child seat enhances convenience for shoppers with small children, and the e-coat base with metallic grey powder finish ensures durability in high-use retail environments. Convert your basket shoppers into cart shoppers with a convenience cart. Convenience carts are the perfect solution for customers who shop several times a week. Singles, couples and the elderly will also find this solution helpful. They add extra convenience to your store by allowing customers to easily navigate crowded aisles, while having enough capacity to fit a medium shop. Happy customers shop for longer and spend more.

Features:
  • 7-5/16" nesting saves storage space
  • Contemporary design with sleek, curved chassis and basket provides a stylish addition to your store
  • Easy branding options include logo plate and handle logo
  • Purse hook encourages shoppers to hang bags outside of the basket, keeping baskets free for shopping
  • 5" non-marking wheels ensure that your store's floors stay clean


PRICE
$235.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-3/8 in
Width22-11/16 in
Height40-7/8 in
Weight Capacity600 lbs
Weight54.1 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeShopping cart
ColorMetallic Gray
Wheel TypePolyurethane
StyleMetal Shopping Cart
Capacity3.7 ft³
MaterialSteel/Polypropylene
Package Quantity1
Manufacturers Part Number101-5150-C-T MTG
Stack and/or NestNest
BrandVersaCart