Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VersaCart

Model # :WBB3778292

MPN #: 104-110-B-T BLK BLK

VersaCart Shopping Cart with Rear Basket & Rear Lower Tray, 3.35 Cu. Ft. Capacity, Black

Product Description
Our TT-110 Plastic Two-Tier Shopping Cart with rear basket and rear lower tray is designed to convert basket shoppers into cart shoppers while keeping a compact, easy-to-maneuver footprint. Its narrow width moves smoothly through tight or congested aisles, while the rear basket adds convenient storage for personal items and the rear lower tray supports bulky purchases or heavier essentials. The durable plastic construction helps reduce damage to store fixtures and autos while coordinating seamlessly with store branding and décor. Convert your basket shoppers into cart shoppers with a convenience cart. The TT Series are plastic two-tier shopping carts designed to fit a variety of retail environments while providing a number of branding opportunities. The plastic construction allows you to color coordinate your cart to blend seamlessly with your store fixtures and enhance your store image.

Features:
  • Oval-shaped basket pattern increases visibility for added security
  • Nests in 7.2" for space-saving storage
  • purse hook encourages shoppers to hang bags outside the baskets, keeping them free for shopping
  • 2 full-color branding areas
  • Includes a view handle with a lens


PRICE
$235.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-5/16 in
Width22 in
Height41-1/8 in
Weight Capacity800 lbs
Weight60 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeShopping cart
ColorBlack
Wheel TypePolyurethane
StylePlastic Shopping Cart
Capacity3.35 ft³
MaterialPlastic/Steel
Package Quantity1
Manufacturers Part Number104-110-B-T BLK BLK
Stack and/or NestNest
BrandVersaCart