Insize Shore Durometer, Shore D
Write a Review
|
Questions & Answers (0)
Product Description
Scale Shore D. Application: hard rubber, plastic, hard elastomer, etc. Measuring range 20~90HD. Graduation 1HD. According to ISO868, ISO7619, ASTM D 2240. With peak value indicator. Optional accessory: test stand ISH-STAC and ISH-STD.
PRICE
$455.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/8 |
| Width | 3-13/16 in |
| Max Measurement | 90 HD |
Product Details
| Type | Shore Durometer |
| Digital | No |
| Includes | Main unit |
| Material | Stainless Steel |
| Graduation | 1HD |
| Description | Shore Durometer |
| Color | Silver |
| Manufacturers Part Number | ISH-SDM |
| Brand | InSize |