- Resolution: .0005"/0.01mm
- Measure 15°/20°/30°/45°/60° chamfer dimension
- Buttons: on/off, zero, inch/ CR2032
- Data output
- Made of stainless steel
Insize Stainless Steel Electronic 45° Chamfer Gage, 0-3/8"/0-10mm Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 |
| Width | 4-5/16 in |
| Max Measurement | 3/8 IN |
Product Details
| Type | Chamfer Gage |
| Digital | Yes |
| Material | Stainless Steel |
| Graduation | .0005"/0.01mm |
| Description | Stainless Steel Electronic 45° Chamfer Gage |
| Color | Green |
| Manufacturers Part Number | 1180-6 |
| Accuracy | (+/-).0025" °F |
| Brand | InSize |