V-Line Shotgun Storage Case 3842-SA BLK, 1 Gun Capacity, 8"W x 3-1/2"D x 42"H, Semi Flat Black
|
Questions & Answers (0)
Product Description
The Shotgun Case is designed to accommodate home defense shotguns and can be easily hidden in a closet or behind a door for concealment purpose. Mounting can be in a horizontal or vertical position utilizing the pre-drilled .25" holes in the bottom of the case. The primary lock is the five push button mechanical lock offers quick and easy access with no batteries to fail or keys that can fall into the wrong hands. The combination is easy to set and change, with 1081 possible codes. For additional security when quick access is not required, two tubular locks with keys are located in each corner of the case. Each case is line with foam and includes a touch fasteners strap to secure your weapon.
V-Line's Shotgun & Rifle Case model is legal to use and purchase inside Calif. However it is not classified as a "safe" as defined by CA DOJ and is not a registered "Firearm Safety Device", therefore it cannot be used for the purchase of a new firearm in the state of California.
V-Line's Shotgun & Rifle Case model is legal to use and purchase inside Calif. However it is not classified as a "safe" as defined by CA DOJ and is not a registered "Firearm Safety Device", therefore it cannot be used for the purchase of a new firearm in the state of California.
PRICE
$415.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 3-1/2 in |
| Height | 42 in |
| Inside Width | 7-1/2 in |
| Inside Depth | 3 in |
| Inside Height | 41 in |
| Weight Capacity | 15 lbs |
| Weight | 30 lbs |
Product Details
| Lock Type | Mechanical Combination Lock & Keyed Lock |
| Type | Long Gun Safe |
| Color | Black |
| Door Type | Manual - 42" Door |
| Style | Shotgun Safe |
| Gun Capacity Range | 0 to 5 |
| Capacity | Up to 1 Gun ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 3842-SA BLK |
| Brand | V-Line |
Warranty
| Warranty | 1 yr |