V-Line Slide-Away Portable Safe 10123-S FBLK - 2 Gun Cap. 12"W x 10"D x 4"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Slide-Away is V-Line's new American made multi-purpose heavy duty security case. The Slide-Away isconstructed of heavy duty 12 ga. steel with a rugged tactical black powder coating. The smooth operating large pullout drawer sits on ball bearing assisted slides. The drawer is large enough to hold an ipad style tablet or two 1911 type firearms with room to spare for extra magazines. The Slide-Away is versatile enough to mount underneath a desktop or in a small area as long as there is about 4.25" of clearance. It comes standard with a mounting bracket for both bottom and top mounting. Optional full and half trays are available for securing jewelry and other small sized valuables.
PRICE
$459.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 10 in |
| Height | 4 in |
| Inside Width | 11 in |
| Inside Depth | 9 in |
| Inside Height | 3-1/2 in |
| Weight Capacity | 15 lbs |
| Weight | 22 lbs |
| Gauge | 12 |
Product Details
| Lock Type | Mechanical Combination Lock |
| Door Type | Manual - 10" Pull Out Opening |
| Number of Drawers | 1 |
| Gun Capacity Range | 0 to 5 |
| Material | Steel |
| Manufacturers Part Number | 10123-S FBLK |
| Brand | V-Line |
| Type | Pistol Safe |
| Drawer Color Family | Semi Gloss Black |
| Color | Black |
| Drawer Material | Steel |
| Drawer Quantity (Drawer Size) | 14"W x 12"D x 3"H |
| Style | Portable |
| Capacity | Up to 2 Guns ft³ |
| Number of Doors | 1 |
| Package Quantity | 1 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CA DOJ |