Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB287915

MPN #: T-362-8S

Little Giant® Shovel Nose Hand Truck T-362-8S - Dual Handle - 8 x 2.50 Rubber Tire

Product Description
Little Giant® Shovel Nose Hand Truck - Dual Handle - 8 x 2.50 Rubber Tire

Large 1/4" tapered noseplate is 13-1/2" deep, widens to 16" at rear. Beveled leading edge is easier to slide under loads. Frame and extra height 29" stair glides are 1.05" 14 gauge tubing for strength and rigidity. Wheel guards keep loads away from wheels. All frame styles feature 4 curved ribs with vertical center brace and zinc plated adjustable D-Axle.

PRICE
$259.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height49 in
Weight Capacity800 lbs
Weight43 lbs
Wheel Diameter8 in
Noseplate Width16 in
Noseplate Depth13-1/2 in

Product Details

Assembly RequiredNo
TypeGeneral Purpose
ColorGreen
Wheel Type(2) Rigid
Handle TypeDual Pin
Style2-Wheel
MaterialSteel
Manufacturers Part NumberT-362-8S
Handle StyleDouble
BrandLittle Giant

Warranty

Warranty1 yr