Modern Equipment 4-Wheel Warehouse Hand Truck Polyolefin 1000 Lb. - 54P
Write a Review
|
Questions & Answers (0)
Product Description
4-Wheel Warehouse Truck is ideal for Pallet Loading and Unloading.
OMAHA's heavy duty Warehouse Truck is perfectly balanced for easy breaking back over the rear wheels. The heavy duty 1-¼" diameter frame is double welded to ensure long life. The ¼" steel toe plate is 14" long and tapers from 18" at the rear to 11-½" at the front with beveled and rounded edges for easy loading. Available with 10" x 2-½" industrial duty wheels. Orange enamel finish. Shipped assembled. Made in USA.
OMAHA's heavy duty Warehouse Truck is perfectly balanced for easy breaking back over the rear wheels. The heavy duty 1-¼" diameter frame is double welded to ensure long life. The ¼" steel toe plate is 14" long and tapers from 18" at the rear to 11-½" at the front with beveled and rounded edges for easy loading. Available with 10" x 2-½" industrial duty wheels. Orange enamel finish. Shipped assembled. Made in USA.
PRICE
$435.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Height | 62 in |
| Weight Capacity | 1000 lbs |
| Weight | 67 lbs |
| Wheel Diameter | 10 & 6 in |
| Noseplate Width | 18 in |
| Noseplate Depth | 14 in |
Product Details
| Assembly Required | No |
| Type | Warehouse |
| Color | Orange |
| Wheel Type | (4) Rigid |
| Handle Type | Dual Pin |
| Style | 4-Wheel |
| Material | Steel |
| Manufacturers Part Number | 54P |
| Handle Style | Double |
| Brand | Modern Equipment Company |
Warranty
| Warranty | 2 yr |