- Easy Rolling: 2-wheel appliance cart has Oversized 3 x 10 inch closed cell airless rubber tread wheels for use on hard surfaces, dirt, gravel, grass and interior flooring. Can also be used as a rolling 4-wheel storage cart
- Moves More Safely In Less Time: Foldable adjustable 4-wheel stability balances cargo to save your back. Built-in cinch strap. Has 2 additional E-Track Single anchors for adding extra logistic strap
- USA Heavy Duty Built To Last: USA-made 1-1/4 in thick tube steel powder coated to resist contaminants/weather. One piece welded frame. Tough vinyl rail protectors.
- Versatile Solutions: 5 in load plate. Built-in stair climbing rollers. Coordinates with Snap-Loc® E-Track System for trucks and trailers. Fits industry standard E-Track accessories
- Specifications: Easily handles 500 lb. capacity on 4 wheels. Assembled upright 26 x 60 in height. Angled on 4 wheels 26 x 48 x 49 in height. 88 lbs. Snap-Loc® tie-down logistic strap sold separately
- Loop Handle
Snap-Loc® Appliance E-Track Hand Truck Cart with Cinch Strap, Flat-Free Wheels, 500 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,025.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Height | 60 in |
| Weight Capacity | 500 lbs |
| Weight | 88 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 26 in |
| Noseplate Depth | 5 in |
Product Details
| Assembly Required | Yes |
| Type | Hand Truck |
| Color | Yellow |
| Wheel Type | (4) Flat Free |
| Handle Type | Dual Pin |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | SLV0500ACY |
| Handle Style | Double |
| Brand | Snap-Loc |
Warranty
| Warranty | 1 yr |