Little Giant® Shovel Nose Hand Truck w/ Foot Kick, Loop Handle, 10" Rubber Wheels, 800 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Large 1/4" tapered nose plate is 13-1/2" deep, widens to 16" at rear. Beveled leading edge is easier to slide under loads. Frame and extra high 29" stair glides are 1.05" 14 gauge tubing for strength and rigidity. Wheel guards keep loads away from wheels. All frame styles feature 4 curved ribs with vertical center brace and zinc plated adjustable D-Axle. Foot Kick provides extra leverage on heavy loads when starting. Loop Handle
PRICE
$365.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 49 in |
| Weight Capacity | 800 lbs |
| Weight | 50 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 16 in |
| Noseplate Depth | 13-1/2 in |
Product Details
| Assembly Required | No |
| Type | General Purpose |
| Color | Green |
| Wheel Type | Solid Rubber |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | TF-364-10 |
| Noseplate Type | Shovel Nose |
| Handle Style | Continuous |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |