The Aluminum Shower Commode Chair is perfect for people who need a commode but also want the convenience of a wheelchair for easy transportation and mobility. The chair comes with two rear locking casters to provide safety when the user does not need to be moved. The seat cut-out provides comfort and allows the chair to be positioned over a standard toilet for use, but also comes with a bucket to be used anywhere it is required. The aluminum frame of the Shower Commode Chair is an attractive white color and is also resistant to rust which makes it ideal for the shower. Footrests come standard and include adjustable height and angle footplates. The Aluminum Shower Commode Chair is ideal for anyone who is looking for a shower chair and commode for their home. Width (Open): 22.25"; Height: 39"-41"; Seat Height: 20"-22"; Back Height: 19.25"; Seat Width: 18"; Seat Depth: 17"; Length w/ Footrests: 34.5"; Weight: 35.25"; Weight Capacity: 275 lbs.
Drive Medical Shower Commode Transport Chair NRS185007, Aluminum, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,249.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/4 in |
| Depth | 34-1/2 in |
| Height | 39 - 41 in |
| Weight Capacity | 275 lbs |
| Seat Width | 18 in |
| Seat Depth | 17 in |
| Seat Height | 20 - 22 in |
| Size | Standard |
| Width Between Arms | 18" |
| Overall Width Opened | 22-1/4" |
| Back Height | 19-1/4 in |
Product Details
| Type | Transport Commode |
| Color | Blue |
| Allergy | Latex Free |
| Material | Aluminum |
| Description | Aluminum Shower Commode Mobile Chair with 5" Casters |
| Package Quantity | 1 |
| Manufacturers Part Number | NRS185007 |
| Brand | Drive Medical |
Warranty
| Warranty | Lifetime Limited |