HSM® Shredder Bags, 24" x 16" x 40", 50/Box, Fits 40VL Baler
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Shredder Bags |
| Capacity | 58 gal |
| Package Quantity | 50 Bags/Carton |
| Description | Shredder Bags |
| Color | Clear |
| Manufacturers Part Number | HSM2416 |
| Brand | HSM |
Related Products
NSA/DOD approved level 6 high security micro cut paper shredder meets NSA/CSS Specification 02-01 to provide the highest level of security for destroying paper according to the most stringent standards put forth by NSA (National Security Agency). Shreds 9 to 10 sheets of paper into 1mm x 5mm shreds at 18 feet per minute. Powerful thermally protected 1600W motor is specially designed for continuous operation. Cutting rollers are V-Tek by HSM with specially hardened steel rollers. This optimum design of all cutting unit components saves valuable energy. Tried-and-tested closed gear ...
HSM® Pure 630s 1/4" Strip-Cut Shredder, Shreds up to 42 Sheets, 34.3 Gallon Capacity Features: Made for office use by 6 to 11 users "Made in Germany" quality for security and durability Cutting rollers made of hardened steel with lifetime warranty Powerful motor allows for continuous operation Quiet operation minimizes noise development in the workplace Low power consumption in standby mode Paper feed with overload protection reduces paper jams Automatically switches off if pressure is applied to the safety element Light barrier for automatic start/stop Mobile on casters Separate ...
Obliterates large quantities such as archives and bulk storage. Also shreds staples, paper clips, credit/store cards, CDs/DVDs, floppy disks, and USB sticks. Convenient material feeding via non-slip conveyor belt. Shredder material is compressed into compact bales and can optionally be cleanly disposed of in a box or waste bag. Manual oiler for consistently high cutting capacity. Compresses 6-8 bales per hour. Lifetime warranty on cutting cylinder. Automatic return eliminates paper jams. Continuous Duty Operation ensures continual shredding with no down time. Cutting rollers made of ...
COMMERCIAL SHREDDERS Shredder Oil & Lubricant Shredder oil conditions cutters to extend the life of your shredder. 4 oz. plastic squeeze bottle with extended nozzle ensures complete coverage. Oil shredder each time wastebasket is emptied or a minimum of twice a month. Sold in package quantities of 12, priced each.
High-density polyethylene resin bags are designed for use with all size-compatible shredders. The clear, puncture-resistant bags are perforated in a continuous roll. The box opens to become a convenient dispenser. Simply open the shredder and insert the bag into the shredder cavity to collect paper and waste from the machine. The sealed bottom keeps contents inside the bag without breaking.