HSM® Pure 830 Strip-Cut Shredder - 47-49 Sheet - 39.6 Gallon Capacity - White
Write a Review
|
Questions & Answers (0)
Product Description
HSM® Pure 830 Strip-Cut Shredder - 47-49 Sheet - 39.6 Gallon Capacity - White
High quality materials and "Made in Germany" quality for security and durability. Cutting rollers made of hardened steel with lifetime warranty. Powerful motor allows for continuous operation. Quiet operation minimizes noise development in the workplace. Low power consumption in standby mode. Paper feed with overload protection reduces paper jams. The device automatically switches off if pressure is applied to the safety element. Light barrier for automatic start/stop. Mobile on castors. Convenient removal and emptying of the waste bag. Separate collecting bag for the sorted separation of the shredded material. High quality wooden cabinet door. Timeless machine design in trendy white.
High quality materials and "Made in Germany" quality for security and durability. Cutting rollers made of hardened steel with lifetime warranty. Powerful motor allows for continuous operation. Quiet operation minimizes noise development in the workplace. Low power consumption in standby mode. Paper feed with overload protection reduces paper jams. The device automatically switches off if pressure is applied to the safety element. Light barrier for automatic start/stop. Mobile on castors. Convenient removal and emptying of the waste bag. Separate collecting bag for the sorted separation of the shredded material. High quality wooden cabinet door. Timeless machine design in trendy white.
PRICE
$4,449.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-2/3 in |
| Depth | 21-1/2 in |
| Height | 37-1/2 in |
| Shred Size | 1/8" |
| Throat Width | 12-9/10 in |
Product Details
| Type | Home & Office Shredder |
| Specialty Shredding | Paper, Staples, Paper Clips, Credit Cards, CD/DVDs |
| Color | White |
| Jam Free | Yes |
| Automatic Shut Off | Yes |
| Cutting Type | Strip Cut |
| Bin Capacity Gallons | 39.6 gal |
| Description | Strip-Cut Paper Shredder |
| Package Quantity | 1 |
| Recommended Shredder Users | 8 to 12 |
| Manufacturers Part Number | HSM2380 |
| Sheet Capacity | 49 |
| Continuous Operation | Yes |
| Security Level | P2 |
| Brand | HSM |
| Speed | 21-2/3 ft/min |
Warranty
| Warranty | Limited Lifetime; 2 Years on Parts yr |