HSM® Shredder Bags, 27" x 28" x 60", 50/Box, Fits FA500.3, KP100 Baler, 1049SA
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Shredder Bags |
| Capacity | 168 gal |
| Package Quantity | 50 Bags/Carton |
| Description | Shredder Bags |
| Color | Clear |
| Manufacturers Part Number | HSM2728 |
| Brand | HSM |
Related Products
NSA/DOD approved level 6 high security micro cut paper shredder meets NSA/CSS Specification 02-01 to provide the highest level of security for destroying paper according to the most stringent standards put forth by NSA (National Security Agency). Shreds 9 to 10 sheets of paper into 1mm x 5mm shreds at 18 feet per minute. Powerful thermally protected 1600W motor is specially designed for continuous operation. Cutting rollers are V-Tek by HSM with specially hardened steel rollers. This optimum design of all cutting unit components saves valuable energy. Tried-and-tested closed gear ...
HSM Securio AutoFeed 500c, 500 Sheet Stack, 6-7 Sheet, Micro-Cut, 21.7 Gal. Capacity The simple and convenient method of data destruction for work groups. The document shredder with an automatic paper feed and lockable stack protects inserted stacks of paper from unauthorized access and shreds stacks of paper with up to 500 sheets of paper as well as single sheets of paper easily whilst saving you time. Features High quality materials and "Made in Germany" quality for security and durability. With 3 years warranty. Cutting rollers made of hardened solid steel. Reliable and time-saving ...
HSM® Pure 530s 1/4" Strip-Cut Shredder, Shreds up to 30 Sheets, 21 Gallon Capacity Features: Made for everyday office use by 1 to 6 users "Made in Germany" quality for security and durability Cutting rollers made of hardened steel with lifetime warranty Powerful motor allows for continuous operation Quiet operation minimizes noise development in the workplace Low power consumption in standby mode Paper feed with overload protection reduces paper jams Automatically switches off if pressure is applied to the safety element Light barrier for automatic start/stop Mobile on casters Separate ...
HSM® Pure 120s 1/8" Strip-Cut Shredder, Shreds up to 14 Sheets, 5.3 Gallon Capacity Personal/home office model designed for 1 to 3 users; High quality materials and "Made in Germany" quality for security and durability; Cutting rollers made of hardened steel with lifetime warranty; Quiet operation minimizes noise development in the workplace; Low power consumption in standby mode; Paper feed with overload protection reduces paper jams; Automatically switches off if pressure is applied to the safety element; Practical automatic start/stop; Full bag indicator; Effortless emptying of the ...
Obliterates large quantities such as archives and bulk storage. Also shreds staples, paper clips, credit/store cards, CDs/DVDs, floppy disks, and USB sticks. Convenient material feeding via non-slip conveyor belt. Shredder material is compressed into compact bales and can optionally be cleanly disposed of in a box or waste bag. Manual oiler for consistently high cutting capacity. Compresses 6-8 bales per hour. Lifetime warranty on cutting cylinder. Automatic return eliminates paper jams. Continuous Duty Operation ensures continual shredding with no down time. Cutting rollers made of ...