HSM® Shredstar X12pro 5/32" x 1-7/16" Micro-Cut Shredder, 12 Sheets, 6.1 Gallon Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The HSM® Shredstar X12pro is a micro-cut document shredder for small and home offices, shredding up to 12 sheets per pass, including paper, staples, paper clips, credit cards, CDs, and DVDs into secure 2 x 15 mm particles. Its P-5 rated design features a dedicated CD cutting unit and a 6.1-gallon waste bin for easy disposal. The anti-jam technology ensures uninterrupted operation, while its quiet performance, and energy-efficient design make it ideal for any workspace. Its user-friendly interface and intuitive control panel simplifies everyday shredding tasks.
PRICE
$415.95
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-5/8 in |
| Depth | 11 in |
| Height | 21-11/16 in |
| Shred Size | 5/32 x 1 7/16 |
| Throat Width | 9 in |
Product Details
| Type | Document Shredder |
| Specialty Shredding | Paper, Paper Clips, Credit Cards, CD/DVDs |
| Color | White |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Cutting Type | Micro Cut |
| Bin Capacity Gallons | 6.1 gal |
| Description | Document Shredder |
| Package Quantity | 1 |
| Recommended Shredder Users | 1 to 3 |
| Manufacturers Part Number | HSM1033 |
| Sheet Capacity | 12 |
| Auto Reverse on Jams | Yes |
| Continuous Operation | Yes |
| Security Level | P5 |
| Brand | HSM |
| Speed | 9 ft/min |
Warranty
| Warranty | 5 yr |