Shrinkfast 6' Extension
Write a Review
|
Questions & Answers (0)
Product Description
Shrinkfast 998 extension. Available in 2′, 4′ and 6′ lengths. Each extension sold separately and does not include the combustion nozzle or heat tool.
PRICE
$649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Yes |
| Type | Extension |
| Description | Extension |
| Color | Black |
| Power Supply | Propane |
| Manufacturers Part Number | DS-SHFAST998-6 |
| Brand | Shrinkfast |
Warranty
| Warranty | 1 |