Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786387

MPN #: 30391307

Ohaus® Heavy Duty Orbital Shaker, 16 Kg, 25-500 RPM, 120V, 5A

Product Description
Ohuas® Heavy Duty Shaker, Orbital, 19 mm, designed to handle a wide range of applications. Powerful, convenient shakers provide consistent orbital shaking action. Independent LED displays for speed/time allow the operator to view both settings simultaneously and control knobs with dial markings, 16 kg capacity

Features:
  • Applications: Cell Cultures, Solubility Studies, Extractions, Bacteria & Yeast Cultures and Suspensions, Staining/Destaining, Immunoassays, Protein Studies, Blotting Techniques
  • Operation: Detachable 3-wire cord and plug (included)
  • Communication: RS232 interface provides two-way communication for data logging and unit control (digital models)
  • Construction: Cold rolled steel (CRS)
  • Design Features: Built-in tray (11 x 13 inch or 28 x 33 cm) with a non-slip rubber mat (included)


PRICE
$6,059.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-5/16 in
Width14 in
Height5-7/8 in
Weight48.1 lbs

Product Details

TypeOrbital Shaker
Capacity16 Kg
Voltage120 V
Package Quantity1
Manufacturers Part Number30391307
BrandOhaus

Warranty

Warranty2 yr