Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786383

MPN #: 30770910

Ohaus® Endeavor™ 5000 Orbital Shaker, 20mm Orbital, 4 Kg, Up To 3 x 1L Flasks,24V DC,1.25A

Product Description
Endeavor™ Light Duty Shaker 20 mm orbit, stable, accurate, long-term shaking is ensured with the triple eccentric drive and maintenance-free brushless DC motor. Integrated overload and unbalanced detection to protect samples.

Features:
  • Applications: Microbiology, Molecular Biology, ELISA Assays, Cell Cultures, Immunoassays, Protein Studies, Bacterial and Yeast Cultures, Staining/Destaining, Blotting Techniques, DNA Studies, Solubility Studies, Environmental and Food Sciences, Chemistry, General Mixing
  • Display: Bright, backlit LCD display for speed and time, timer will count up elapsed time or when set, timer will count down and shut off shaking when time reaches zero, green indicator light illuminates when unit is shaking, easy to navigate menu for advanced features
  • Operation: Simple knob control for timer and shaking, tray with attachment points for flask clamps, tube racks and non-slip rubber mat included, optional accessories include universal platform and over 20 flask clamps and tube racks. One model dedicated for microplates
  • Communication: RS232 interface provides 2-way communication for data logging and unit control
  • Construction: Durable chemical-resistant polymer housing, sturdy easy-to-clean aluminum standard tray with attachment points for accessories, IP21 Ingress Protection, robust triple eccentric drive for stable shaking, brushless DC motor, control knobs, on/off switch
  • Design Features: Visual and audio alarm when timer counts down to zero or an error occurs, small footprint to save bench space, advanced microprocessor control slowly ramps the shaker tray up to the desired speed and avoids splashing, easy to attach optional accessory platform


PRICE
$2,919.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Width10-5/16 in
Height4-11/16 in
Weight16.5 lbs

Product Details

TypeOrbital Shaker
Capacity3 x 1L Flasks
Voltage24 V DC V
Package Quantity1
Manufacturers Part Number30770910
BrandOhaus

Warranty

Warranty2 yr