GENIE® 83041387 Roto-Shake Genie Rotator/Rocker, 120V
Write a Review
|
Questions & Answers (0)
Product Description
GENIE® 83041387 Roto-Shake Genie Rotator/Rocker, 120V
The patented Roto-Shake Genie was designed for rocking, rotating, and orbital shaking in almost any temperature environment. Most plasticware, glassware, tubes and bags are easily and securely attached to the stainless steel Magnetic Platform for washing, soaking and mixing/blending of any sample. Accessories, expansion kits, and a 3-D Orbital Shaker attachment (Part No. SI-1150) are available for maximum sample versatility. The Roto-Shake Genie is supplied with a Magnetic Platform, 1 Clip Plate each for 10-13mm Tubes, 15-17mm Tubes, and 28-30mm Tubes, 4 Magnetic Bag Mounting Strips (P, and Non-skid Tray). Magnetic Platform, 1 Clip Plate each for 10-13mm, 15-17mm, and 28-30mm Tubes, 4 Bag Mounting Strips, and Non-Skid Tray.
The patented Roto-Shake Genie was designed for rocking, rotating, and orbital shaking in almost any temperature environment. Most plasticware, glassware, tubes and bags are easily and securely attached to the stainless steel Magnetic Platform for washing, soaking and mixing/blending of any sample. Accessories, expansion kits, and a 3-D Orbital Shaker attachment (Part No. SI-1150) are available for maximum sample versatility. The Roto-Shake Genie is supplied with a Magnetic Platform, 1 Clip Plate each for 10-13mm Tubes, 15-17mm Tubes, and 28-30mm Tubes, 4 Magnetic Bag Mounting Strips (P, and Non-skid Tray). Magnetic Platform, 1 Clip Plate each for 10-13mm, 15-17mm, and 28-30mm Tubes, 4 Bag Mounting Strips, and Non-Skid Tray.
PRICE
$1,375.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-15/16 in |
| Width | 20 in |
| Height | 10-1/2 in |
| Weight | 26 lbs |
Product Details
| RPM | 5-35 RPM rpm |
| Capacity | 4.5 Kg (10 lbs.) |
| Voltage | 120 V |
| Material | Steel |
| Description | Roto-Shake Genie Rotator/Rocker |
| Package Quantity | 1 |
| Manufacturers Part Number | SI-1100 |
| Brand | Genie |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CE |