GENIE® 83041296 Analog Disruptor Genie Cell Disruptor, 120V
Write a Review
|
Questions & Answers (0)
Product Description
GENIE® 83041296 Analog Disruptor Genie Cell Disruptor, 120V
The patented Disruptor Genie provides multi-directional action, which simultaneously agitates and vortexes at high speed, dramatically increasing cell disruption or sample resuspension efficiency. An affordable alternative to expensive ultrasonic disruptors, it can hold up to twelve 1. 5ml or 2. 0ml microtubes (snap-top or screw-cap). In addition, a supplied pop-off cup (Part No. 146-3011-00) easily attaches for use as a standard single-tube vortex mixer. Magnetic Platform, 1 Clip Plate each for 10-13mm, 15-17mm, and 28-30mm Tubes, 4 Bag Mounting Strips, and Non-Skid Tray.
The patented Disruptor Genie provides multi-directional action, which simultaneously agitates and vortexes at high speed, dramatically increasing cell disruption or sample resuspension efficiency. An affordable alternative to expensive ultrasonic disruptors, it can hold up to twelve 1. 5ml or 2. 0ml microtubes (snap-top or screw-cap). In addition, a supplied pop-off cup (Part No. 146-3011-00) easily attaches for use as a standard single-tube vortex mixer. Magnetic Platform, 1 Clip Plate each for 10-13mm, 15-17mm, and 28-30mm Tubes, 4 Bag Mounting Strips, and Non-Skid Tray.
PRICE
$739.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 4-3/4 in |
| Height | 7-1/2 in |
| Weight | 10 lbs |
Product Details
| Capacity | Up to 12 Microtubes (1.5 or 2.0ml) |
| Voltage | 120 V |
| Control | Analog |
| Material | ABS |
| Description | Analog Disruptor Genie Cell Disruptor |
| Package Quantity | 1 |
| Manufacturers Part Number | SI-D238 |
| Timer | 0 - 15 Minutes or Continuous |
| Brand | Genie |
| Speed | 3000 rpm |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ETL Listed / CE |