Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velp Scientifica

Model # :WBB3126487

MPN #: F20510531

Velp Scientifica MULTI-HS 15 Multi-Position Hot Plate Stirrer, Digital 115V/60Hz

Product Description
Superior Safety and Resistance The MULTI-HS Hot Plate Stirrers have a unique system of warnings: when the plate temperature reaches 50° C the display will show a residual hot plate message preventing potential burning .

Features:

  • Multiposition Hotplate stirrer Synchronous stirring and heating of 6 and 15 positions Homogeneous temperature up to 120° C for all positions CerAlTop™ plate ensures easy cleaning and maximum resistance VELP brushless motor ensures longevity and guarantees constant speed in all positions SpeedServo™ technology maintains speed constant when viscosity changes Easy to operate digital interface with icons The integral timer allows programming of unsupervised operation Programmable auto-reverse of the stirring direction Suitable for continuous work Safe hot plate warnings when the plate temperature is above 50° C The Lock feature prevents unintentional changes


PRICE
$4,695.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-7/16
Width21-11/16 in
Depth21-11/16
Height2-5/8
Plate SizeMulti-Position in

Product Details

TypeMulti-Position Hotplate Stirrer
Max TemperatureHeated Stirring Applications °F
For Use WithParallel Sample Processing
Stirring Positions15
Speed RangeVariable RPM
Plate MaterialAluminum
CapacityMulti-Vessel L
Voltage115V V
MaterialAluminum
Description15 Multi-Position Hot Plate Stirrer
FeaturesDigital MULTI-HS 15
Manufacturers Part NumberF20510531
ShapeRectangular
BrandVelp Scientifica